Beli selang wastafel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Euro Sink Drain Hose (Selang Pembuangan Wastafel)Deskripsi:Selang Bak Cuci piring / Wastafel ukuran 1 1/2 inch dengan panjang 350 mm bisa smpai 800 mm.atribut:
- Size (m): 1
- Color: Grey
- Kenmaster Selang BCPDeskripsi:- Bahan Berkualitas.- Super Elastis dan Bahan Tebal.- Mudah di pasang dan di gunakan.- Selang dapat digukan sebagai selang pembuangan air kotor.5. Selang wastafel dapat digukan untuk wastafel otomatis pada merk/tipe apapun.atribut:
- Color: Grey
- Kenmaster Selang BCP Cess + HeadDeskripsi:- Bahan Berkualitas.- Super Elastis dan Bahan Tebal.- Mudah di pasang dan di gunakan.- Selang dapat digukan sebagai selang pembuangan air kotor- Selang wastafel dapat digukan untuk wastafel otomatis pada merk/tipe apapun.atribut:
- Color: White
- Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- aer Narita Flexible Stainless Steel Water Hose (Selang Fleksibel)Deskripsi:- Selang fleksibel narita panjang 30 cm- Lapisan luar terbuat dari stainless steel 304 berkualitas dengan bentuk spiral- Lapisan dalam dari karet, sehingga lentur- Nut terbuat dari brass/kuningan- Aplikasi umum untuk menghubungkan instalasi pipa air dengan kran wastafel atau closetatribut:
- Size (inch): 1/2
- Tidal Sink Drain Hose with P-Trap (Selang Pembuangan Wastafel dengan Sifon)Deskripsi:Selang Instalasi fleksibel Wastafel Kuat anti karat tidal TD070- Afur wastafel bahan stainless- Selang terbuat dari PVC Plastik- Desain modern minimalis- Lebih ringan, kuat dan tahan lamaatribut:
- Hose Material: PVC Plastic
- Richmeters Digital Thickness Gaugeatribut:
- Resolution: +(3%+1um)
- Probe: Fe/Nfe
- Principle: Magneticinduction/Eddy-currenteffect
- Measurement (mil): 0-51.2/0-51.2
- Deviation: +(3%+0.039mi)
- Measurement (µm): 0-1300/0-1300
- Minimum Radius of Concave Curvature (mm): 25
- Minimum Radius of Convexity Curvature (mm): 1.5
- Minimum Radius of Measurement Area (mm): 3
- Minimum Thickness of Base Plate (mm): 0.5/0.3
- Operating Condition (°C): Temperature: 0-40/Humidity: 20%-90%RH, no strongmagnetic field
- Operating Conditions (°F): Temperature: 32-103/Humidity: 20%-90%rh, no strongmagnetic field
- Power Supply: 2 pieces of 1.5v AAA batteries
- Range (mil): 0.03
- Range (µm): 1
- Storage Conditions (°F): Temperature: 32-158
- Storage Temperature Condition (°C): Temperature: -20-70
- Philips TL5 Essential HE Super 80 (Lampu TL T5)Deskripsi:Philips TL5 Essential Super80 is a new fluorescent lamp which provides home users and professional end-users an aesthetic miniaturized lighting solution with high reliability at low price.Benefits:- 40% less tube dimension than T8 fluorescent lamps. Reducing luminaire, stock and transportation cost- Slim 16 mm tube allows more compact and flexible luminaire design- Max lumen output at 35°C ambient temperature, more suitable to actual lighting situation- Comfortable working and living ambiences with CRI more than 80- Provides highly reliable and high quality lighting solution at low cost- Creates atmospheres from warm white to cool daylightApplications:Suitable for use at locations where need compact, high efficient, energy saving lighting. Including offices, shops, supermarkets, schools, hospitals and industrial lighting.atribut:
- Cap-Base: G5 [ G5]
- Color Rendering Index (Max): 85
- Color Rendering Index (Min): 80
- Color Rendering Index (Nom): 82
- LLMF 2000 Hour Rated: 0.94
- LLMF 4000 Hour Rated: 0.92
- LSF Preheat 16000 Hour Rated: 0.7
- LSF Preheat 2000 Hour Rated: 0.98
- LSF Preheat 20000 Hour Rated: 0.5
- LSF Preheat 4000 Hour Rated: 0.97
- LSF Preheat 6000 Hour Rated: 0.95
- LSF Preheat 8000 Hour Rated: 0.93
- Life to 50% Failures Preheat (Nom): 20000h
- Kenmaster Selang Fleksibel Inti Kuninganatribut:
- Material: Stainless steel
- aer Selang Air Panjang Fleksibel Stainless Steelatribut:
- Size: 1/2 inch
- Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.atribut:
- Dimensions (mm): 52.9x26x117
- Working Voltage (V): DC 3.7
- Measurement Range (µm): 0 to 1300/51mil
- Resolution (µm): 0.1 (<100), 1 ( ≥100)/0.1mil
- Kenmaster Selang BCP Cess + No HeadDeskripsi:- Bahan Berkualitas.- Super Elastis dan Bahan Tebal.- Mudah di pasang dan di gunakan.- Hanya selang (tanpa tutup).- Selang dapat digukan sebagai selang pembuangan air kotor.- Selang wastafel dapat digukan untuk wastafel otomatis pada merk/tipe apapun.atribut:
- Color: White
- aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)atribut:
- Material: SS304 & Brass Material
- Seal: NBR
- Cover: Tight Stainless Steel Knitted
- Hose: EPDM
- Maximum Pressure (kg/cm²): 5
- Maximum Temperature (°C): 90
- Nut: Brass Nickel Plating
- Working Pressure (kg/cm²): 1/2-4
- Onda Flexible Hose (Selang Fleksibel)atribut:
- Material: EPDM, SUS 304, Brass
- ORIS Drain Hose for Sink (Selang Pembuangan Wastafel)Deskripsi:Selang Bak Cuci piring / Wastafel ukuran 1 1/2 inch dengan panjang 350 mm bisa smpai 800 mm.atribut:
- Size (inch): 1.5
- Mitech Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:MCT200 Coating Thickness Gauge is designed for non-destructive, fast and precise coating thickness measurement and also can measure the film thickness. It is widely used in manufacturing,metal processing industry, chemical industry.commodities inspection and other testing areas. Measuring range from 0 to 10 mm, can meet the different industries in view of the workpiece surface coating thickness testing requirements. It is the necessary professional precision instrument to improve the production efficiency and the qualified rate, saving the cost of production.atribut:
- Dimensions (mm): 125x67x31
- Display: 4 digital LCD with EL backlight
- Unit Display: Metric (μm), Imperial (mil)
- Communication port: USB1.1
- Accuracy (µm): ±(3%H+1)
- Measurement Range (µm): (0-1250), depends on probes. maximum 10mm for the probe F10.
- Relative Humidity (RH): ≤90%
- Storage: Memory for up to 20 files (up to 50 values for each file) of stored values.
- Working Time (hour): 200 typical operating time (EL backlight off).
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- ONDA Exclusive Hose F 1/2inch Flexible (Selang)Deskripsi:Mengalirkan air ke kepala shower Sparepart pengganti selang jika kepala shower masih bagus.atribut:
- Material: Stainless Steel 304
Daftar Harga selang wastafel Terbaru November 2026
| Euro Sink Drain Hose (Selang Pembuangan Wastafel) | Rp51.900 |
| Kenmaster Selang BCP | Rp25.900 |
| Kenmaster Selang BCP Cess + Head | Rp23.900 |
| Crosby Screw Pin Anchor Shackles G-209 (Segel Omega) | Rp199.900 |
| aer Narita Flexible Stainless Steel Water Hose (Selang Fleksibel) | Rp55.900 |
| Tidal Sink Drain Hose with P-Trap (Selang Pembuangan Wastafel dengan Sifon) | Rp129.900 |
| Richmeters Digital Thickness Gauge | Rp1.799.900 |
| Philips TL5 Essential HE Super 80 (Lampu TL T5) | Rp47.900 |
| Kenmaster Selang Fleksibel Inti Kuningan | Rp21.900 |
| aer Selang Air Panjang Fleksibel Stainless Steel | Rp119.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/gpP106628601-1.jpg)


/3hP103459125-1.jpg)
/P101554792-1.jpg)
/koP111370744-1.jpg)

/nrP103851855-2.jpg)


/80P107509288-1.jpg)

/P101554778-1.jpg)
/8sP106799316-2.jpg)
/jgP107104700-1.jpg)
/e1P106658505-1.jpg)
/eyP106799538-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)
/6jP106159235-1.jpg)
/hmP103638634-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)